| Color | Yellow |
| Inlet Size | 1 in |
| Reel Drive | Pneumatic Motor-Rewind Hose |
| Compatible Fluids | Oil |
| Temperature Rating [Max] | 180 °F |
| Pressure [Max] | 100 psi |
| Hose Length | 100 ft |
| Weight | 0.0 LB |
| EAN or UPC | 633955135161 |
| Color | Yellow |
| Inlet Size | 1 in |
| Reel Drive | Pneumatic Motor-Rewind Hose |
| Compatible Fluids | Oil |
| Temperature Rating [Max] | 180 °F |
| Pressure [Max] | 100 psi |
| Hose Length | 100 ft |
| Weight | 0.0 LB |
| EAN or UPC | 633955135161 |