
Compatible Fluids | Oil |
Hose Length | 100 ft |
Reel Drive | Electric Motor-Rewind Hose |
Temperature Rating [Max] | 180 °F |
Color | Yellow |
Inlet Size | 1 in |
Pressure [Max] | 3000 psi |
Weight | 0.0 LB |
EAN or UPC | 633955132863 |

Compatible Fluids | Oil |
Hose Length | 100 ft |
Reel Drive | Electric Motor-Rewind Hose |
Temperature Rating [Max] | 180 °F |
Color | Yellow |
Inlet Size | 1 in |
Pressure [Max] | 3000 psi |
Weight | 0.0 LB |
EAN or UPC | 633955132863 |