
Temperature Rating [Max] | 180 °F |
Reel Drive | Pneumatic Motor-Rewind Hose |
Pressure [Max] | 100 psi |
Compatible Fluids | Air, Water, Diesel Fuel |
Inlet Size | 1 in |
Color | Yellow |
Hose Length | 100 ft |
Weight | 0.0 LB |
EAN or UPC | 633955128248 |

Temperature Rating [Max] | 180 °F |
Reel Drive | Pneumatic Motor-Rewind Hose |
Pressure [Max] | 100 psi |
Compatible Fluids | Air, Water, Diesel Fuel |
Inlet Size | 1 in |
Color | Yellow |
Hose Length | 100 ft |
Weight | 0.0 LB |
EAN or UPC | 633955128248 |