
Reel Drive | Electric Motor-Rewind Hose |
Color | White |
Hose Length | 50 ft |
Pressure [Max] | 3000 psi |
Inlet Size | 1 in |
Compatible Fluids | Oil, Grease |
Temperature Rating [Max] | 180 °F |
Weight | 0.0 LB |
EAN or UPC | 633955122437 |

Reel Drive | Electric Motor-Rewind Hose |
Color | White |
Hose Length | 50 ft |
Pressure [Max] | 3000 psi |
Inlet Size | 1 in |
Compatible Fluids | Oil, Grease |
Temperature Rating [Max] | 180 °F |
Weight | 0.0 LB |
EAN or UPC | 633955122437 |