
Temperature Rating [Max] | 180 °F |
Compatible Fluids | Oil, Grease |
Inlet Size | 1 in |
Reel Drive | Electric Motor-Rewind Hose |
Color | Metallic Blue |
Pressure [Max] | 3000 psi |
Hose Length | 50 ft |
Weight | 0.0 LB |
EAN or UPC | 633955122246 |

Temperature Rating [Max] | 180 °F |
Compatible Fluids | Oil, Grease |
Inlet Size | 1 in |
Reel Drive | Electric Motor-Rewind Hose |
Color | Metallic Blue |
Pressure [Max] | 3000 psi |
Hose Length | 50 ft |
Weight | 0.0 LB |
EAN or UPC | 633955122246 |