
Compatible Fluids | Air, Water, Diesel Fuel, WOE |
Temperature Rating [Max] | 180 °F |
Pressure [Max] | 600 psi |
Color | Yellow |
Inlet Size | 1 in |
Reel Drive | Electric Motor-Rewind Hose |
Hose Length | 50 ft |
Weight | 0.0 LB |
EAN or UPC | 633955119482 |

Compatible Fluids | Air, Water, Diesel Fuel, WOE |
Temperature Rating [Max] | 180 °F |
Pressure [Max] | 600 psi |
Color | Yellow |
Inlet Size | 1 in |
Reel Drive | Electric Motor-Rewind Hose |
Hose Length | 50 ft |
Weight | 0.0 LB |
EAN or UPC | 633955119482 |