| Reel Drive | Electric Motor-Rewind Hose |
| Color | Metallic Blue |
| Compatible Fluids | Air, Water, Diesel Fuel, WOE |
| Pressure [Max] | 600 psi |
| Inlet Size | 1 in |
| Temperature Rating [Max] | 180 °F |
| Hose Length | 50 ft |
| Weight | 0.0 LB |
| EAN or UPC | 633955119239 |
| Reel Drive | Electric Motor-Rewind Hose |
| Color | Metallic Blue |
| Compatible Fluids | Air, Water, Diesel Fuel, WOE |
| Pressure [Max] | 600 psi |
| Inlet Size | 1 in |
| Temperature Rating [Max] | 180 °F |
| Hose Length | 50 ft |
| Weight | 0.0 LB |
| EAN or UPC | 633955119239 |