| Compatible Fluids | Antifreeze |
| Color | White |
| Hose Length | 100 ft |
| Pressure [Max] | 300 psi |
| Reel Drive | Spring-Rewind |
| Inlet Size | 1 in |
| Weight | 0.0 LB |
| EAN or UPC | 755652365570 |
| Compatible Fluids | Antifreeze |
| Color | White |
| Hose Length | 100 ft |
| Pressure [Max] | 300 psi |
| Reel Drive | Spring-Rewind |
| Inlet Size | 1 in |
| Weight | 0.0 LB |
| EAN or UPC | 755652365570 |