| Reel Drive | Spring-Rewind |
| Compatible Fluids | Diesel Fuel |
| Color | Metallic Blue |
| Pressure [Max] | 600 psi |
| Inlet Size | 1 in |
| Hose Length | 75 ft |
| Weight | 0.0 LB |
| EAN or UPC | 633955384910 |
| Reel Drive | Spring-Rewind |
| Compatible Fluids | Diesel Fuel |
| Color | Metallic Blue |
| Pressure [Max] | 600 psi |
| Inlet Size | 1 in |
| Hose Length | 75 ft |
| Weight | 0.0 LB |
| EAN or UPC | 633955384910 |