
Pressure [Max] | 600 psi |
Reel Drive | Spring-Rewind |
Hose Length | 75 ft |
Color | Yellow |
Compatible Fluids | Diesel Fuel |
Inlet Size | 1 in |
Weight | 0.0 LB |
EAN or UPC | 633955383890 |

Pressure [Max] | 600 psi |
Reel Drive | Spring-Rewind |
Hose Length | 75 ft |
Color | Yellow |
Compatible Fluids | Diesel Fuel |
Inlet Size | 1 in |
Weight | 0.0 LB |
EAN or UPC | 633955383890 |