
Compatible Fluids | Oil |
Hose Length | 75 ft |
Inlet Size | 1 in |
Pressure [Max] | 2000 psi |
Wetted Parts | Zinc-Plated Steel, Anodized Aluminum, Nitrile Rubber |
Reel Drive | Spring-Rewind |
Color | White |
Weight | 0.0 LB |
EAN or UPC | 633955383814 |

Compatible Fluids | Oil |
Hose Length | 75 ft |
Inlet Size | 1 in |
Pressure [Max] | 2000 psi |
Wetted Parts | Zinc-Plated Steel, Anodized Aluminum, Nitrile Rubber |
Reel Drive | Spring-Rewind |
Color | White |
Weight | 0.0 LB |
EAN or UPC | 633955383814 |