
Hose Length | 50 ft |
Color | Metallic Blue |
Pressure [Max] | 250 psi |
Inlet Size | 1 1/2 in |
Reel Drive | Spring-Rewind |
Compatible Fluids | Diesel Fuel |
Weight | 222.0 LB |
EAN or UPC | 633955383647 |

Hose Length | 50 ft |
Color | Metallic Blue |
Pressure [Max] | 250 psi |
Inlet Size | 1 1/2 in |
Reel Drive | Spring-Rewind |
Compatible Fluids | Diesel Fuel |
Weight | 222.0 LB |
EAN or UPC | 633955383647 |