| Pressure [Max] | 250 psi |
| Color | Metallic Blue |
| Compatible Fluids | Diesel Fuel |
| Inlet Size | 1 in |
| Hose Length | 100 ft |
| Reel Drive | Spring-Rewind |
| Weight | 264.0 LB |
| EAN or UPC | 633955383562 |
| Pressure [Max] | 250 psi |
| Color | Metallic Blue |
| Compatible Fluids | Diesel Fuel |
| Inlet Size | 1 in |
| Hose Length | 100 ft |
| Reel Drive | Spring-Rewind |
| Weight | 264.0 LB |
| EAN or UPC | 633955383562 |