| Compatible Fluids | Diesel Fuel |
| Pressure [Max] | 250 psi |
| Hose Length | 75 ft |
| Inlet Size | 1 in |
| Color | White |
| Reel Drive | Spring-Rewind |
| Weight | 231.0 LB |
| EAN or UPC | 633955383531 |
| Compatible Fluids | Diesel Fuel |
| Pressure [Max] | 250 psi |
| Hose Length | 75 ft |
| Inlet Size | 1 in |
| Color | White |
| Reel Drive | Spring-Rewind |
| Weight | 231.0 LB |
| EAN or UPC | 633955383531 |