| Color | Yellow |
| Reel Drive | Spring-Rewind |
| Compatible Fluids | WOE |
| Hose Length | 50 ft |
| Inlet Size | 1 1/2 in |
| Pressure [Max] | 200 psi |
| Weight | 228.0 LB |
| EAN or UPC | 633955383456 |
| Color | Yellow |
| Reel Drive | Spring-Rewind |
| Compatible Fluids | WOE |
| Hose Length | 50 ft |
| Inlet Size | 1 1/2 in |
| Pressure [Max] | 200 psi |
| Weight | 228.0 LB |
| EAN or UPC | 633955383456 |