
Hose Length | 35 ft |
Inlet Size | 1 1/2 in |
Pressure [Max] | 200 psi |
Compatible Fluids | WOE |
Color | White |
Reel Drive | Spring-Rewind |
Weight | 218.0 LB |
EAN or UPC | 633955383425 |

Hose Length | 35 ft |
Inlet Size | 1 1/2 in |
Pressure [Max] | 200 psi |
Compatible Fluids | WOE |
Color | White |
Reel Drive | Spring-Rewind |
Weight | 218.0 LB |
EAN or UPC | 633955383425 |