
Inlet Size | 1 in |
Color | Yellow |
Reel Drive | Spring-Rewind |
Pressure [Max] | 600 psi |
Hose Length | 75 ft |
Compatible Fluids | Diesel Fuel |
Weight | 190.0 LB |
EAN or UPC | 633955383043 |

Inlet Size | 1 in |
Color | Yellow |
Reel Drive | Spring-Rewind |
Pressure [Max] | 600 psi |
Hose Length | 75 ft |
Compatible Fluids | Diesel Fuel |
Weight | 190.0 LB |
EAN or UPC | 633955383043 |