Skip to content Skip to navigation menu
Graco24P461

24P461

Hose Reel
Item #106524066
Graco24P461
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
Compatible Fluids Diesel Fuel, WOE
Pressure [Max] 600 psi
Reel Drive Spring-Rewind
Hose Length 50 ft
Color Metallic Blue
Inlet Size 1 1/2 in
Weight 190.0 LB
EAN or UPC 633955382954
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison