
Inlet Size | 1 in |
Pressure [Max] | 600 psi |
Color | White |
Compatible Fluids | Air, Water, Diesel Fuel, WOE |
Reel Drive | Spring-Rewind |
Hose Length | 50 ft |
Weight | 0.0 LB |
EAN or UPC | 633955381834 |

Inlet Size | 1 in |
Pressure [Max] | 600 psi |
Color | White |
Compatible Fluids | Air, Water, Diesel Fuel, WOE |
Reel Drive | Spring-Rewind |
Hose Length | 50 ft |
Weight | 0.0 LB |
EAN or UPC | 633955381834 |