| Reel Drive | Spring-Rewind |
| Pressure [Max] | 600 psi |
| Color | Metallic Blue |
| Hose Length | 50 ft |
| Inlet Size | 1 in |
| Compatible Fluids | Air, Water |
| Weight | 0.0 LB |
| EAN or UPC | 633955380783 |
| Reel Drive | Spring-Rewind |
| Pressure [Max] | 600 psi |
| Color | Metallic Blue |
| Hose Length | 50 ft |
| Inlet Size | 1 in |
| Compatible Fluids | Air, Water |
| Weight | 0.0 LB |
| EAN or UPC | 633955380783 |