| Color | White |
| Pressure [Max] | 250 psi |
| Compatible Fluids | WOE |
| Inlet Size | 1 in |
| Hose Length | 50 ft |
| Reel Drive | Spring-Rewind |
| Weight | 180.0 LB |
| EAN or UPC | 633955380745 |
| Color | White |
| Pressure [Max] | 250 psi |
| Compatible Fluids | WOE |
| Inlet Size | 1 in |
| Hose Length | 50 ft |
| Reel Drive | Spring-Rewind |
| Weight | 180.0 LB |
| EAN or UPC | 633955380745 |