
Inlet Size | 1 in |
Pressure [Max] | 250 psi |
Hose Length | 50 ft |
Compatible Fluids | WOE |
Reel Drive | Spring-Rewind |
Color | Yellow |
Weight | 178.0 LB |
EAN or UPC | 633955380721 |

Inlet Size | 1 in |
Pressure [Max] | 250 psi |
Hose Length | 50 ft |
Compatible Fluids | WOE |
Reel Drive | Spring-Rewind |
Color | Yellow |
Weight | 178.0 LB |
EAN or UPC | 633955380721 |