
Color | White |
Compatible Fluids | Oil |
Reel Drive | Spring-Rewind |
Inlet Size | 1 in |
Hose Length | 50 ft |
Pressure [Max] | 1275 psi |
Weight | 185.0 LB |
EAN or UPC | 633955380684 |

Color | White |
Compatible Fluids | Oil |
Reel Drive | Spring-Rewind |
Inlet Size | 1 in |
Hose Length | 50 ft |
Pressure [Max] | 1275 psi |
Weight | 185.0 LB |
EAN or UPC | 633955380684 |