| Compatible Fluids | Oil |
| Inlet Size | 1 in |
| Reel Drive | Spring-Rewind |
| Color | Yellow |
| Hose Length | 50 ft |
| Pressure [Max] | 1275 psi |
| Weight | 185.5 LB |
| EAN or UPC | 633955380677 |
| Compatible Fluids | Oil |
| Inlet Size | 1 in |
| Reel Drive | Spring-Rewind |
| Color | Yellow |
| Hose Length | 50 ft |
| Pressure [Max] | 1275 psi |
| Weight | 185.5 LB |
| EAN or UPC | 633955380677 |