
Pressure [Max] | 1500 psi |
Hose Length | 100 ft |
Reel Drive | Spring-Rewind |
Inlet Size | 1 in |
Color | Yellow |
Compatible Fluids | Oil |
Weight | 226.0 LB |
EAN or UPC | 633955380592 |

Pressure [Max] | 1500 psi |
Hose Length | 100 ft |
Reel Drive | Spring-Rewind |
Inlet Size | 1 in |
Color | Yellow |
Compatible Fluids | Oil |
Weight | 226.0 LB |
EAN or UPC | 633955380592 |