| Compatible Fluids | Oil |
| Hose Length | 100 ft |
| Pressure [Max] | 1500 psi |
| Inlet Size | 1 in |
| Reel Drive | Spring-Rewind |
| Color | Metallic Blue |
| Weight | 226.0 LB |
| EAN or UPC | 633955380585 |
| Compatible Fluids | Oil |
| Hose Length | 100 ft |
| Pressure [Max] | 1500 psi |
| Inlet Size | 1 in |
| Reel Drive | Spring-Rewind |
| Color | Metallic Blue |
| Weight | 226.0 LB |
| EAN or UPC | 633955380585 |