| Reel Drive | Spring-Rewind |
| Pressure [Max] | 2000 psi |
| Compatible Fluids | Oil |
| Color | White |
| Hose Length | 100 ft |
| Inlet Size | 1 in |
| Weight | 210.0 LB |
| EAN or UPC | 633955380486 |
| Reel Drive | Spring-Rewind |
| Pressure [Max] | 2000 psi |
| Compatible Fluids | Oil |
| Color | White |
| Hose Length | 100 ft |
| Inlet Size | 1 in |
| Weight | 210.0 LB |
| EAN or UPC | 633955380486 |