| Compatible Fluids | Oil |
| Hose Length | 100 ft |
| Inlet Size | 1 in |
| Reel Drive | Spring-Rewind |
| Pressure [Max] | 2000 psi |
| Color | Yellow |
| Wetted Parts | Carbon Steel, FKM, Nickel-Plated Cast Iron, Rubber, UHMWPE |
| Weight | 212.0 LB |
| EAN or UPC | 633955380479 |
| Compatible Fluids | Oil |
| Hose Length | 100 ft |
| Inlet Size | 1 in |
| Reel Drive | Spring-Rewind |
| Pressure [Max] | 2000 psi |
| Color | Yellow |
| Wetted Parts | Carbon Steel, FKM, Nickel-Plated Cast Iron, Rubber, UHMWPE |
| Weight | 212.0 LB |
| EAN or UPC | 633955380479 |