| Reel Drive | Spring-Rewind |
| Color | White |
| Pressure [Max] | 300 psi |
| Inlet Size | 1 in |
| Hose Length | 50 ft |
| Compatible Fluids | Air, Water |
| Weight | 170.0 LB |
| EAN or UPC | 633955380448 |
| Reel Drive | Spring-Rewind |
| Color | White |
| Pressure [Max] | 300 psi |
| Inlet Size | 1 in |
| Hose Length | 50 ft |
| Compatible Fluids | Air, Water |
| Weight | 170.0 LB |
| EAN or UPC | 633955380448 |