| Hose Length | 75 ft |
| Pressure [Max] | 300 psi |
| Inlet Size | 1 in |
| Color | White |
| Compatible Fluids | Air, Water |
| Reel Drive | Spring-Rewind |
| Weight | 168.0 LB |
| EAN or UPC | 633955380158 |
| Hose Length | 75 ft |
| Pressure [Max] | 300 psi |
| Inlet Size | 1 in |
| Color | White |
| Compatible Fluids | Air, Water |
| Reel Drive | Spring-Rewind |
| Weight | 168.0 LB |
| EAN or UPC | 633955380158 |