| Color | Yellow |
| Reel Drive | Spring-Rewind |
| Compatible Fluids | Air, Water, Diesel Fuel, WOE |
| Inlet Size | 1 in |
| Pressure [Max] | 600 psi |
| Hose Length | 50 ft |
| Weight | 152.5 LB |
| EAN or UPC | 633955379534 |
| Color | Yellow |
| Reel Drive | Spring-Rewind |
| Compatible Fluids | Air, Water, Diesel Fuel, WOE |
| Inlet Size | 1 in |
| Pressure [Max] | 600 psi |
| Hose Length | 50 ft |
| Weight | 152.5 LB |
| EAN or UPC | 633955379534 |