
- 100 gal/min Maximum Flow
- 1 1/2 in Fluid Inlet
- 1 1/2 in Fluid Outlet
- 1/2 in Air Inlet
- NPT Air Inlet Type
description
- The Husky 1590 air-operated diaphragm pump features a patented, high-reliability closed center air valve that is online serviceable and an epoxy-coated air section for tough environmental conditions.
features
- Up to 5 times longer diaphragm life compared to other air operated diaphragm pumps in its class
- Expanded material offering to handle endless applications
- Fewer parts than industry peers, the air valve is externally accessible so it can be serviced quickly and easily without uninstalling the diaphragm pump
- Offered in ATEX configuration.
- 1-1/2 in. (38.1 mm) ANSI end-porting
- High flow - 100 gpm (378 lpm) in a compact, portable size
- Fluid pressure to 120 psi (8.4 bar, 0.84 MPa)
- Lube-free operation
- Available in polypropylene, aluminum and stainless steel
- Epoxy-coated air section for tough environmental conditions
Diaphragm Material | PTFE Overmold |
Fluid Inlet Thread Gender | Female |
Seat Material | Stainless Steel |
Fluid Section Material | Aluminum |
Air Exhaust Port Thread Type | NPT |
Manifold O-Ring Material | PTFE |
Fluid Inlet | 1 1/2 in |
Fluid Outlet Thread Gender | Female |
Fluid Inlet Thread Type | NPT |
Manifold Configuration | End Port |
Air Inlet Thread Gender | Female |
Air Exhaust Port Size | 3/4 in |
Air Inlet | 1/2 in |
Maximum Pumpable Solids Size | 3/16 in |
Center Section Material | Aluminum |
Fluid Outlet Thread Type | NPT |
Ball/Check Material | PTFE |
Air Consumption [Max] | 125 SCFM |
Flow [Max] | 100 gal/min |
Air Inlet Type | NPT |
Air Exhaust Port Thread Gender | Female |
Fluid Outlet | 1 1/2 in |
Compatible Material | Antifreeze, Detergents, Motor Oil, Hydraulic Fluid, Cutting Oil, Water - Wastewater Transfer |
Weight | 43.3 LB |
EAN or UPC | 633955101111 |
