- 160 gal/min Maximum Flow
- 4 in Fluid Inlet
- 3 in Fluid Outlet
- 1/2 in Air Inlet
- NPT Air Inlet Type
description
- Our Husky air-operated double diaphragm pumps are loaded with features to help you get the job done right, every time, and are built to save you money. The Husky 2150 air operated diaphragm pump features a stall-free low pulsation air valve which provides a smooth and rapid changeover.
features
- Rugged constructionResists corrosion for reliable performance and long life
- Heavy-duty designOffers long life, increased productivity and lower overall cost of ownership
- Benefits of the Husky 2150 double diaphragm pumpsOverall improved efficiency (up to 40% more efficient)
- Highest fluid flow rate in its class
- Up to 5 times longer diaphragm life compared to other air operated diaphragm pumps
- Expanded material offering to handle endless applications
- Fewer parts than industry peers, the complete air valve is externally accessible so it can be serviced fast and easy without removing the diaphragm pump
- Lube-free for cleaner operationDataTrak™ available to prevent pump runaway and track material usage2 in (51 mm) ANSI end-portingFluid flow up to 150 gpm (568 lpm)Fluid flow up to 150 gpm (568 lpm)Epoxy-coated air section for tough environmental conditions
| Air Consumption [Max] | 175 SCFM |
| Center Section Material | Stainless Steel |
| Flow [Max] | 160 gal/min |
| Air Exhaust Port Thread Gender | Female |
| Air Exhaust Port Size | 3/4 in |
| Air Inlet | 1/2 in |
| Manifold Configuration | End Port |
| Fluid Inlet | 4 in |
| Compatible Material | Food, Personal Care |
| Air Inlet Type | NPT |
| Maximum Pumpable Solids Size | 1/4 in |
| Manifold O-Ring Material | PTFE |
| Ball/Check Material | Polychloroprene Weighted |
| Air Exhaust Port Thread Type | NPT |
| Seat Material | Stainless Steel |
| Fluid Outlet | 3 in |
| Diaphragm Material | Santoprene |
| Fluid Section Material | Stainless Steel |
| Air Inlet Thread Gender | Female |
| Weight | 0.0 LB |
| EAN or UPC | 633955602335 |

