Skip to content Skip to navigation menu
Graco24G413

24G413

Diaphragm Pump
Item #100346511
  • 150 gal/min Maximum Flow
  • 2 in Fluid Inlet
  • 2 in Fluid Outlet
  • 1/2 in Air Inlet
  • NPT Air Inlet Type
  • PTFE Ball/Check Material
  • PTFE Overmold Diaphragm Material
  • Stainless Steel Seat Material
+ Show More + Show Less
Graco24G413
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 150 gal/min Maximum Flow
  • 2 in Fluid Inlet
  • 2 in Fluid Outlet
  • 1/2 in Air Inlet
  • NPT Air Inlet Type

description

  • The Husky 2150 air operated diaphragm pump features a stall-free low pulsation air valve which provides a smooth and rapid changeover.

features

  • Overall improved efficiency (up to 40% more efficient)
  • Highest fluid flow rate in its class
  • Up to 5 times longer diaphragm life compared to other air operated diaphragm pumps
  • Expanded material offering to handle endless applications
  • Fewer parts than industry peers, the air valve is externally accessible so it can be serviced quickly and easily without uninstalling the diaphragm pump
  • 2 in. (51 mm) ANSI end-porting
  • Fluid flow up to 150 gpm (568 lpm)
  • Fluid pressure to 120 psi (8.4 bar, 0.84 MPa)
  • Lube-free operation
  • Epoxy-coated air section for tough environmental conditions
  • Available in aluminum, 316 stainless steel, ductile iron and polypropylene
Fluid Inlet Thread Gender Female
Flow [Max] 150 gal/min
Manifold Configuration End Port
Air Inlet Type NPT
Compatible Material Antifreeze, Detergents, Motor Oil, Hydraulic Fluid, Water - Wastewater Transfer
Ball/Check Material PTFE
Fluid Outlet Thread Type NPT
Air Exhaust Port Thread Type NPT
Diaphragm Material PTFE Overmold
Fluid Inlet Thread Type NPT
Air Consumption [Max] 175 SCFM
Air Inlet 1/2 in
Air Exhaust Port Thread Gender Female
Center Section Material Aluminum
Fluid Section Material Aluminum
Fluid Outlet Thread Gender Female
Fluid Inlet 2 in
Manifold O-Ring Material PTFE
Fluid Outlet 2 in
Seat Material Stainless Steel
Maximum Pumpable Solids Size 1/4 in
Air Inlet Thread Gender Female
Air Exhaust Port Size 3/4 in
Weight 62.0 LB
EAN or UPC 633955593954
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison