Skip to content Skip to navigation menu
Graco24F796

24F796

Hose Reel
Item #100346460
Graco24F796
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
Temperature Rating [Max] 140 °F
Pressure [Max] 1800 psi
Reel Drive Spring-Rewind
Compatible Fluids Oil
Color Black
Hose Length 35 ft
Wetted Parts Carbon Steel, Buna-N, PTFE
Inlet Size 1/2 in
Weight 35.6 LB
EAN or UPC 633955588790
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison