| Color | Black |
| Temperature Rating [Max] | 140 °F |
| Hose Length | 45 ft |
| Pressure [Max] | 250 psi |
| Wetted Parts | Aluminum, Buna-N |
| Reel Drive | Spring-Rewind |
| Compatible Fluids | Air, Water, Antifreeze, WWS |
| Inlet Size | 1/2 in |
| Weight | 33.0 LB |
| EAN or UPC | 633955588776 |
| Color | Black |
| Temperature Rating [Max] | 140 °F |
| Hose Length | 45 ft |
| Pressure [Max] | 250 psi |
| Wetted Parts | Aluminum, Buna-N |
| Reel Drive | Spring-Rewind |
| Compatible Fluids | Air, Water, Antifreeze, WWS |
| Inlet Size | 1/2 in |
| Weight | 33.0 LB |
| EAN or UPC | 633955588776 |