Skip to content Skip to navigation menu
Graco24F785

24F785

Hose Reel
Item #100346449
Graco24F785
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
Hose Length 45 ft
Compatible Fluids Air, Water, Antifreeze, WWS
Inlet Size 1/2 in
Color Black
Reel Drive Spring-Rewind
Temperature Rating [Max] 140 °F
Weight 41.0 LB
EAN or UPC 633955588622
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison