| Hose Length | 50 ft |
| Reel Drive | Spring-Rewind |
| Compatible Fluids | Air |
| Inlet Size | 1/4 in |
| Color | Black |
| Temperature Rating [Max] | 140 °F |
| Weight | 33.0 LB |
| EAN or UPC | 633955588585 |
| Hose Length | 50 ft |
| Reel Drive | Spring-Rewind |
| Compatible Fluids | Air |
| Inlet Size | 1/4 in |
| Color | Black |
| Temperature Rating [Max] | 140 °F |
| Weight | 33.0 LB |
| EAN or UPC | 633955588585 |