| Temperature Rating [Max] | 140 °F |
| Hose Length | 35 ft |
| Reel Drive | Spring-Rewind |
| Compatible Fluids | Air |
| Color | Black |
| Inlet Size | 1/4 in |
| Weight | 32.5 LB |
| EAN or UPC | 633955588578 |
| Temperature Rating [Max] | 140 °F |
| Hose Length | 35 ft |
| Reel Drive | Spring-Rewind |
| Compatible Fluids | Air |
| Color | Black |
| Inlet Size | 1/4 in |
| Weight | 32.5 LB |
| EAN or UPC | 633955588578 |