| Compatible Fluids | Oil |
| Reel Drive | Spring-Rewind |
| Color | Black |
| Hose Length | 35 ft |
| Inlet Size | 3/8 in |
| Temperature Rating [Max] | 140 °F |
| Weight | 45.0 LB |
| EAN or UPC | 633955588264 |
| Compatible Fluids | Oil |
| Reel Drive | Spring-Rewind |
| Color | Black |
| Hose Length | 35 ft |
| Inlet Size | 3/8 in |
| Temperature Rating [Max] | 140 °F |
| Weight | 45.0 LB |
| EAN or UPC | 633955588264 |