Skip to content Skip to navigation menu
Graco24F755

24F755

Hose Reel
Item #100346419
Graco24F755
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
Color Black
Hose Length 35 ft
Temperature Rating [Max] 140 °F
Compatible Fluids Air, Water, Antifreeze, WWS
Reel Drive Spring-Rewind
Inlet Size 1/2 in
Weight 39.0 LB
EAN or UPC 633955588219
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison