| Reel Drive | Spring-Rewind |
| Temperature Rating [Max] | 140 °F |
| Compatible Fluids | Oil |
| Hose Length | 35 ft |
| Weight | 40.0 LB |
| EAN or UPC | 633955588141 |
| Reel Drive | Spring-Rewind |
| Temperature Rating [Max] | 140 °F |
| Compatible Fluids | Oil |
| Hose Length | 35 ft |
| Weight | 40.0 LB |
| EAN or UPC | 633955588141 |