| Hose Length | 45 ft |
| Compatible Fluids | Air, Water |
| Reel Drive | Spring-Rewind |
| Temperature Rating [Max] | 140 °F |
| Weight | 40.0 LB |
| EAN or UPC | 633955587984 |
| Hose Length | 45 ft |
| Compatible Fluids | Air, Water |
| Reel Drive | Spring-Rewind |
| Temperature Rating [Max] | 140 °F |
| Weight | 40.0 LB |
| EAN or UPC | 633955587984 |