| Compatible Fluids | Air, Water |
| Reel Drive | Spring-Rewind |
| Hose Length | 35 ft |
| Temperature Rating [Max] | 140 °F |
| Weight | 34.5 LB |
| EAN or UPC | 633955587946 |
| Compatible Fluids | Air, Water |
| Reel Drive | Spring-Rewind |
| Hose Length | 35 ft |
| Temperature Rating [Max] | 140 °F |
| Weight | 34.5 LB |
| EAN or UPC | 633955587946 |