| Color | Metallic Blue |
| Inlet Size | 1/2 in |
| Temperature Rating [Max] | 190 °F |
| Pressure [Max] | 300 psi |
| Compatible Fluids | Water |
| Hose Length | 35 ft |
| Reel Drive | Spring-Rewind |
| Weight | 0.0 LB |
| EAN or UPC | 633955568167 |
| Color | Metallic Blue |
| Inlet Size | 1/2 in |
| Temperature Rating [Max] | 190 °F |
| Pressure [Max] | 300 psi |
| Compatible Fluids | Water |
| Hose Length | 35 ft |
| Reel Drive | Spring-Rewind |
| Weight | 0.0 LB |
| EAN or UPC | 633955568167 |