Graco
244636
Fire-Ball® 425 Series Air-Operated Grease Piston Pump Packages
Item #100333508
-
Drop Ship Only
- Fire-Ball® 425 Grease Pump
- Used For Pumping Non-Corrosive And Non-Abrasive Lubricants
- 75:1
features
- Corrosion-resistant design utilizes liquid salt nitriding, nickel plating, stainless steel, aluminum and chrome on key components for longer life
- Few moving parts in the air motor assembly mean less downtime and low repair cost
- Displacement rods have minimal wear due to a proprietary Graco manufacturing process
- Large air porting design provides efficient use of compressed air supply for continuous pump operation without icing
- Package includes pump, follower plate, drum cover and hose kit
includes
- 75:1 ratio Fire-Ball® pump (239730), hose and fitting kit (222076), drum cover (200326) and follower plate (223846)
| Operating Pressure [Max] | 100.0 psi |
| Fluid Outlet | 3/8 in NPTF |
| Drum Size | 400 lb |
| Air Inlet | 1/2 in NPT(F) |
| Air Motor Dia. | 4 1/4 in |
| Fluid Inlet | Slotted |
| Material Outlet NPTF (f) | 3/8 in |
| Pump Style | Stationary |
| Pump Ratio | 75:1 |
| Operating Pressure [Min] | 40.0 psi |
| Air Inlet NPTF (f) | 1/2 in |
| Weight | 87.0 LB |
| EAN or UPC | 633955645172 |
-
Drop Ship Only

