- Fire-Ball® 425
- 50:1 Air-Operated Grease Piston Pump
features
- Corrosion-resistant design utilizes liquid salt nitriding, nickel plating, stainless steel, aluminum and chrome on key components for longer life
- Few moving parts in the air motor assembly mean less downtime and low repair cost
- Displacement rods have minimal wear due to a proprietary Graco manufacturing process
- Large air porting design provides efficient use of compressed air supply for continuous pump operation without icing
- Package includes pump, follower plate, drum cover and hose kit
| Fluid Outlet | 3/8 in NPTF |
| Air Inlet | 1/2 in NPT(F) |
| Fluid Inlet | Slotted |
| Pump Ratio | 50:1 |
| Operating Pressure [Max] | 100.0 psi |
| Operating Pressure [Min] | 40.0 psi |
| Pump Style | Stationary |
| Drum Size | 400 lb |
| Weight | 83.0 LB |
| EAN or UPC | 633955634206 |

