- Fire-Ball™ Series
- 5:1 Ratio
- 3/8" NPT Air Inlet
- Bung-Mounted Package For 55 Gallon Drum
applications
- Continuous-duty fluid transfer to multiple metered dispense points
- Automotive dealerships
- Heavy-duty dealerships
- Fast lube centers
- Fleet service facilities
- Service shops
- In-plant
- Lube trucks
- Mining
features
- Thick cast aluminum air motor housing offers unmatched durability
- Non-corrosive air motor design for long life
- Double-acting pump ensures smooth fluid flow
- Fewer moving parts in the air motor assembly means less downtime and low repair cost
includes
- Pump, 222063 dispense/hose fitting kit, 222308 bung adapter, 3/8" x 6' air hose, 1/2" x 6' fluid hose
| Operating Pressure [Max] | 180.0 psi |
| Ratio | 5:1 |
| Air Hose | 3/8 in x 6 ft |
| Fluid Outlet | 1/2 in NPT(f) |
| Fluid Hose | 1/2 in x 6 ft |
| Air Inlet | 3/8 in NPT(f) |
| Air Motor Dia. | 3 in |
| Fluid Medium | Motor Oil, Synthetic Oil, Hydraulic Oil, Gear Oil, Automatic Transmission Fluid |
| Thread Type | NPT |
| Fluid Inlet | 1 1/2 in NPT(f) |
| Container Volume | 55 gal |
| Flow | 3.00 gal/min |
| Operating Pressure [Min] | 40.0 psi |
| Weight | 38.0 LB |
| EAN or UPC | 633955100787 |
-
Drop Ship Only


