- Fire-Ball™ 300
- Air Operated Grease Pump
- 120 lb Container
applications
- Automotive dealerships
- Heavy-duty dealerships
- Fast lube and service centers
- Fleet service facilities
- Lube trucks
- Mining
- In-plant
features
- Thick cast aluminum air motor housing offers unmatched durability
- Non-corrosive air motor design for long life
- Double-acting pump ensures smooth fluid flow
- Fewer moving parts in the air motor assembly means less downtime and low repair cost
| Air Hose | 3/8 in x 6 ft |
| Air Motor Dia. | 3 in |
| Fluid Outlet | 1/4 in NPT(F) |
| Pump Type | Bare Pump |
| Air Inlet NPTF (f) | 3/8 in |
| Air Inlet | 3/8 in NPT(f) |
| Air Consumption [Max] | 17.0 ft3/min |
| Container Volume | 35 lb |
| Fluid Medium | NLGI #1 Grease, NLGI #2 Grease |
| Operating Pressure [Min] | 30.0 psi |
| Operating Pressure [Max] | 140.0 psi |
| Flow Rate (Mass) | 0.70 lb/min |
| Material Outlet NPTF (f) | 1/4 in |
| Fluid Inlet | Slotted |
| Pump Ratio | 15:1 |
| Weight | 20.0 LB |
| EAN or UPC | 633955472457 |

