- Peristaltic Hose Pump
- 30 mm Hose Size
- CSM Hose Material
- 90 rpm Max. Pump Speed
- 1.18 in Hose I.D.
description
- Graco’s SoloTech 30 Hose pump design utilizes a single roller that compresses an engineered hose through a full 360 degrees of rotation.
- This innovative design means longer hose life when pumping caustic, abrasive or sensitive materials for metering or transfer.
features
- Cast aluminum housing reduces pump weight
- Improved mounting flexibility with adjustable feet
- Choose between AC and Brushless DC models
- Multiple gearbox offerings to meet your exact flow rate needs
- Hazardous location motors available
- Batch dispense mode
- Wider turndown ratio allows for larger flow range
- Maintenance reminders
- Single roller design improves hose life by reducing the number of compressions, temperature and friction
- Metallic roller with bearings provides constant compression and flow
- Aluminum covers with larger sight window makes it easy to access and see internal parts
- Optional leak detector kit mounts on cover
- Easy to install or remove – no special tools needed
- Available with PVDF and SST barbs options
- Floating flange for easy installation
| Pump Size | 30 mm |
| Operating Temperature [Max] | 104 °F |
| Volume Per Cycle | 1.8 gal |
| Storage Temperature [Min] | 14 °F |
| Pump Speed Range | Mid Speed |
| Pump Speed [Max] | 37 rpm |
| Hose Size | 30.000 mm |
| Pump Speed | 90 rpm |
| Barb Material | PVDF |
| Flow [Max] | 15.8 gal/min |
| Flow [Min] | 1.09 gal/min |
| Motor Type | AC Motor |
| Storage Temperature [Max] | 104 °F |
| Pump Speed [Min] | 6 rpm |
| Max. Flow GPM (Head Only) | 15.8 |
| Operating Temperature [Min] | 14 °F |
| Hose Material | CSM |
| Weight | 0.0 LB |
| EAN or UPC | 755652327370 |

